MINI-13SN Holden Mini Fireplace Tool Set; Satin Nickel

  • Mfr # MINI-13SN

  • Zoro # G003933326


product price:  $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MINI-13SN
Zoro #
G003933326
UPC #
719908342753
Country of Origin
India

Description

Minuteman International is the parent company of ACHLA Designs which caters to the home and garden industry. ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line.

The Holden Mini Tool Set has a decorative ball-end handles and a plain circular base. The three tools- poker, shovel and brush, are ideal for tending a woodstove.

Features
  • Zinc Die Cast Handles
Specifications
  • Country of Origin: India
  • Material: Cast Iron
  • Finish: Black Powdercoat & Satin Nickel Finish
  • Assembly Required (Y/N): No
  • Warranty Length: 90 days
  • Size: 22" x 7 .5"
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.