Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Minuteman Minute Man Encompass Ser Tower EC1000LCD

Minute Man Encompass Ser Tower (Discontinued)

  • Mfr # EC1000LCD
  • Zoro # G5179624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC1000LCD
Zoro #
G5179624
UPC #
784755155375
Country of Origin
China

Dimensions

Width
6.1 in
Height
10.2 in
Length
15.9 in
Cord Length
6 ft

Details

Load Capacity (Watt)
900 W
Input Voltage Range
0 V AC - 160 V AC
Serial Port
Yes
Backup/Run Time (Full Load)
2 Minute
USB
Yes
Dataline Protection
RJ-11, RJ-45
Operating Humidity
10% - 90%
Surge Suppression
Yes
Product Model
EC1000LCD
Input Frequency
60 Hz, 50 Hz
Battery Chemistry
Lead Acid
Plug/Connector Type
NEMA 5-15P
Certifications & Standards
cULus (UL1778 5th Edition & CSA 22.2 no. 107.3-14 /R: 2014) FCC Class A CE certified RoHS2 (EU Directive 2015/863/EU)
Output Frequency
50 Hz, 60 Hz
Receptacle Detail
6 x NEMA 5-15R
Network Management
SNMP
Maximum Operating Elevation
9842.52 ft
EPO Port
Yes
Display
LCD
Hot Swappable
Yes
Load Capacity (VA)
1000 VA
Battery Characteristics
Sealed, Non-spillable, Maintenance-free, Valve-regulated
Output Voltage
110 V AC, 120 V AC, 127 V AC
Product Type
Double Conversion Online UPS
Output Power Factor
0.9
Input Voltage
120 V AC
Replaceable Battery
Yes
Minimum Operating Temperature
32°F (0°C)
Waveform Type
True Sine Wave
Maximum Operating Temperature
104°F (40°C)
Backup/Run Time (Half Load)
10 Minute
Product Line
Ecompass
Features
Cold Start Function, Built-in Bypass Switch
Receptacle Type
NEMA 5-15R

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.