Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Minuteman Minuteman SS-5036 50 in. x 36 in. Colonial Flat Screen in Graphite SS-5036

Minuteman SS-5036 50 in. x 36 in. Colonial Flat Screen in Graphite (Discontinued)

  • Mfr # SS-5036
  • Zoro # G703933190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-5036
Zoro #
G703933190
UPC #
719908318383
Country of Origin
Poland

Description

Minuteman International is the parent company of ACHLA Designs which caters to the home and garden industry.
ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line.

The Colonial Flat Screen offers protection against rolling logs and flying embers with a design based on functionality and simplicity. Handmade in Europe using old world forging methods, the Colonial Flat Screen features a handle on each side of the Screen for a comfortable grip and easy mobility and an attractive, long wearing Graphite Powdercoat finish.

  • Finish: Graphite.
  • Height: 36".
  • Material: Steel.
  • Width: 50".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.