Tsunami T16WD 16-Gal Wet/Dry Vacuum w/ 24 in Squeegee & Tool Kit
- Mfr # 804494
- Zoro # G923348231
product price:Â
$
1,557.99
/ea
Free Shipping & Returns
Key Features
Includes
24 in front mount Primothane Squeegee, Various additional attachments
Length
18 in
Peak Horsepower
1.3 hp
Tank Size
16 Gallons
Width
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804494
- Zoro #
- G923348231
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Tank Size
- 16 Gallons
- Width
- 40 in
Details
- Includes
- 24 in front mount Primothane Squeegee, Various additional attachments
- Peak Horsepower
- 1.3 hp
- Item
- Wet Dry Vacuum
Description
The MINUTEMAN INTERNATIONAL T16WD Tsunami 16 Gal. Wet/Dry W/Squeegee Assembly/Tool Kit is a powerful and versatile cleaning solution designed to handle tough wet and dry messes with ease. Featuring durable construction, a robust 16-gallon capacity, a high-performance motor, and an included squeegee assembly and tool kit for versatile cleaning applications. This professional-grade vacuum ensures efficient, reliable performance, saving time and effort for commercial and industrial users. Engineered to meet rigorous safety and quality standards, it delivers dependable results for demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.