Zoro Homepage

UPS AVR 550VA-4Bat/4-Surge USB

  • Mfr # ETR550LG

  • Zoro # G616425966


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Wattage
330 W
Power Rating
550VA
Number of Outlets
8
Output Voltage
140 V AC
Mounting
Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETR550LG
Zoro #
G616425966
UPC #
784755000000
Country of Origin
Viet Nam

Details

Wattage
330 W
Power Rating
550VA
Number of Outlets
8
Output Voltage
140 V AC
Mounting
Tower
UPS Type
Line Interactive
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.