Zoro Homepage

UPS AVR 850VA 4-Bat/4-Surge USB

  • Mfr # ETR850LG

  • Zoro # G116425978


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Input Voltage
120 V AC
Mounting
Tower
Power Rating
850VA
Output Voltage
104 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETR850LG
Zoro #
G116425978
UPC #
784755000000
Country of Origin
Viet Nam

Details

Number of Outlets
8
Input Voltage
120 V AC
Mounting
Tower
Power Rating
850VA
Output Voltage
104 V AC
Wattage
510 W
UPS Type
Line Interactive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.