Zoro Homepage

ENDEAVOR-LCD SERIESONLINE UPS, RACK/TOWER/WALLMOUNT OPTIONAL, 3000VA/2700W, 120V

  • Mfr # ED3000RTXL2UNC

  • Zoro # G314875636


product price: $3,387.99
/ea
Free Shipping & Returns

Key Features

Power Rating
3000VA
Wattage
2700 W
Input Voltage
120 V AC
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED3000RTXL2UNC
Zoro #
G314875636
UPC #
784755155047
Country of Origin
China

Details

Power Rating
3000VA
Wattage
2700 W
Input Voltage
120 V AC
Mounting
Rack/Tower/Wall Mountable
Output Voltage
120 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.