ENSPIRE SERIES: STANDBY UPS, LCD DISPLAY, 900VA/500W, 120VAC INPUT & OUTPUT, VOL

  • Mfr # EN900LGU

  • Zoro # G214876283


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Mounting
Desktop/Floor/Wall Mountable
UPS Type
Standby
Output Voltage
120 V AC
Power Rating
900VA
Number of Outlets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN900LGU
Zoro #
G214876283
UPC #
784755156150
Country of Origin
Viet Nam

Details

Mounting
Desktop/Floor/Wall Mountable
UPS Type
Standby
Output Voltage
120 V AC
Power Rating
900VA
Number of Outlets
10
Wattage
500 W
Input Voltage
120 V AC
Outlet Type
5 UPS/Surge

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.