Zoro Homepage
This item is Discontinued.
Minuteman Ups Entrust LCD Series UPS 550VA/330W ETR550LCD

Entrust LCD Series UPS 550VA/330W (Discontinued)

  • Mfr # ETR550LCD
  • Zoro # G609850201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETR550LCD
Zoro #
G609850201
UPC #
784755159779
Country of Origin
China

Description

550VA Line Interactive AVR Compact Tower UPS- Tool-less battery panel allows for easy-access setup and maintenance- Monitor and manage via USB and SentryHD Software- LCD control panel displays: unit status, load and battery meters, numeric display, scroll button, alarm silence button, on/off/test button- Regulates output voltage for protection against spikes, surges, brownouts, and blackouts- Compact form factor ideal for tight installs- Apparent Output Power: 550VA- Active Output Power: 330W- Equipment Protection Policy: Up to $75,000 insured by Minuteman- Voltage Range: 90VAC-140VAC- Frequency Range: 60Hz ±6Hz- Efficiency: >96% full load- Voltage: 120VAC FullLoad Runtime non-linear: 3 minutes- Half Load Runtime non-linear: 12 minutes- Hot Swappable Batteries- Typical Recharge Time: 8 hours to 90% from full load discharge- Battery Type: sealed, non-spillable, maintenance-free, value-regulated lead-acid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.