Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXR SERIES: TRUE SINE WAVE, EXTENDED RUNTIME, LINE-INTERACTIVE UPS, RACK/TOWER/O

  • Mfr # EXR1500RT2U

  • Zoro # G714875908


product price: $1,600.99
/ea
Free Shipping & Returns

Key Features

Mounting
Tower/Rack/Wall Mountable
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Backup Time (Half/Full Load)
9 Minute/2.50 Minute
Outlet Type
8 x NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXR1500RT2U
Zoro #
G714875908
UPC #
784755155894
Country of Origin
China

Details

Mounting
Tower/Rack/Wall Mountable
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Backup Time (Half/Full Load)
9 Minute/2.50 Minute
Outlet Type
8 x NEMA 5-15R
Wattage
1350 W
Output Voltage
120 V AC
Power Rating
1500 VA
Number of Outlets
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.