Zoro Homepage

EXR SERIES: TRUE SINE WAVE, EXTENDED RUNTIME, LINE-INTERACTIVE UPS, RACK/TOWER/O

  • Mfr # EXR3000RTHV

  • Zoro # G414875840


product price: $3,549.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
UPS Type
Line Interactive
Output Voltage
208V
Wattage
2700 W
Power Rating
3000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXR3000RTHV
Zoro #
G414875840
UPC #
784755155931
Country of Origin
China

Details

Mounting
Rack/Tower
Input Voltage
120 V AC
UPS Type
Line Interactive
Output Voltage
208V
Wattage
2700 W
Power Rating
3000VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.