Zoro Homepage

EXR SERIES: TRUE SINE WAVE, EXTENDED RUNTIME, LINE-INTERACTIVE UPS, RACK/TOWER/O

  • Mfr # EXR750RT2U

  • Zoro # G614875848


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Wattage
675 W
Mounting
Rack/Tower
Input Voltage
120 V AC
UPS Type
Line Interactive
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXR750RT2U
Zoro #
G614875848
UPC #
784755155870
Country of Origin
China

Details

Wattage
675 W
Mounting
Rack/Tower
Input Voltage
120 V AC
UPS Type
Line Interactive
Number of Outlets
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.