Zoro Homepage

LINE INTERACTIVE UPS

  • Mfr # EXR1500RT2UNC

  • Zoro # G614875909


product price: $2,322.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Wattage
1350 W
Number of Outlets
8
Mounting
Rack/Tower
UPS Type
Line Interactive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXR1500RT2UNC
Zoro #
G614875909
UPC #
-
Country of Origin
China

Details

Output Voltage
120 V AC
Wattage
1350 W
Number of Outlets
8
Mounting
Rack/Tower
UPS Type
Line Interactive
Backup Time (Half/Full Load)
8.70 Minute/3.70 Minute
Input Voltage
120 V AC
Power Rating
1500VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.