Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LITHIUM ONLINE UPS

  • Mfr # END1000RT2U-LNC

  • Zoro # G916130522


product price: $3,899.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1000 VA
Backup Time (Half/Full Load)
25 Minute/12 Minute
Mounting
Rack/Tower
Input Voltage
120 V AC
Wattage
900 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
END1000RT2U-LNC
Zoro #
G916130522
UPC #
784755156587
Country of Origin
Taiwan, Province of China

Details

Power Rating
1000 VA
Backup Time (Half/Full Load)
25 Minute/12 Minute
Mounting
Rack/Tower
Input Voltage
120 V AC
Wattage
900 W
UPS Type
Double Conversion Online
Output Voltage
125 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.