Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Minuteman Ups Mms362P - Surge 6R Twin Pack 241J - Mms362P MMS362P

Mms362P - Surge 6R Twin Pack 241J - Mms362P (Discontinued)

  • Mfr # MMS362P
  • Zoro # G903899647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMS362P
Zoro #
G903899647
UPC #
784755153357
Country of Origin
China

Description

  • Two units in one pack.
  • Protects against line surges and spikes.
  • Six grounded outlets each.
  • Wall mountable.
  • Two-year warranty.
  • UL 1449 certified.
  • 241 Joules.
  • Electrical Rating: 15A 125V 1875 Watts.
  • Joule Rating: 241J.
  • Outlet Quantity: 6.
  • Surge Protection Mode: L-N.
  • UL clamping voltage: 600V.
  • Maximum peak current: 12 000A.
  • Max spike voltage: 6KV.
  • Power cord length: 3 ft.
  • Surge protected indicator: Yes.
  • Safety approvals and warranty: UL 1449 UL 1363 cUL Limited one-year warranty.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.