
ONLINE UPS
Mfr # ED10KTF
Zoro # G014875783
product price: $4,489.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Power Rating
10000VA
Input Voltage
120 V AC
Wattage
10 kW
Mounting
Tower
UPS Type
Double Conversion Online
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED10KTF
Zoro #
G014875783
UPC #
-
Country of Origin
Viet Nam
Details
Power Rating
10000VA
Input Voltage
120 V AC
Wattage
10 kW
Mounting
Tower
UPS Type
Double Conversion Online
Output Voltage
120 V AC
Backup Time (Half/Full Load)
9 Minute/3 Minute
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.