Zoro Homepage

PRO-RT2U SERIES: LINE-INTERACTIVE RACK/TOWER/OPTIONAL WALLMOUNT UPS, LCD DISPLAY

  • Mfr # PRO1500RT2U

  • Zoro # G514875634


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Input Voltage
120 V AC
Mounting
Tower/Rack/Wall Mountable
Outlet Type
8 x NEMA 5-15R
Power Rating
1500 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO1500RT2U
Zoro #
G514875634
UPC #
784755154958
Country of Origin
Viet Nam

Details

Output Voltage
120 V AC
Input Voltage
120 V AC
Mounting
Tower/Rack/Wall Mountable
Outlet Type
8 x NEMA 5-15R
Power Rating
1500 VA
UPS Type
Line-interactive
Number of Outlets
8
Wattage
1050 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.