Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO-RT2U SERIES: LINE-INTERACTIVE RACK/TOWER/OPTIONAL WALLMOUNT UPS, LCD DISPLAY

  • Mfr # PRO1500RT2UNC

  • Zoro # G914875586


product price: $1,213.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Mounting
Tower/Rack/Wall Mountable
Input Voltage
120 V AC
Power Rating
1500VA
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO1500RT2UNC
Zoro #
G914875586
UPC #
784755155115
Country of Origin
Viet Nam

Details

Number of Outlets
8
Mounting
Tower/Rack/Wall Mountable
Input Voltage
120 V AC
Power Rating
1500VA
Output Voltage
120 V AC
UPS Type
Line-interactive
Wattage
1050 W
Outlet Type
8 x NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.