Zoro Homepage

PRO-RT2U SERIES: LINE-INTERACTIVE RACK/TOWER/OPTIONAL WALLMOUNT UPS, LCD DISPLAY

  • Mfr # PRO2000RT2UNC

  • Zoro # G214875491


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
2000VA
Output Voltage
120 V AC
Input Voltage
120 V AC
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO2000RT2UNC
Zoro #
G214875491
UPC #
784755155122
Country of Origin
Viet Nam

Details

UPS Type
Line Interactive
Power Rating
2000VA
Output Voltage
120 V AC
Input Voltage
120 V AC
Outlet Type
6 x NEMA 5-15/20R
Number of Outlets
6
Mounting
Rack/Tower/Wall Mountable
Wattage
1400 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.