UPS ONLINE 1.5KVA/1350W 2U RACK/TOWER WITH LITHIUM BATTERY AND SNMP CARD
Mfr # END1500RT2U-LNC
Zoro # G815659070
product price:Â $5,009.99
/ea
Free Shipping & Returns
Key Features
Wattage
1350 W
Mounting
Rack/Tower
Backup Time (Half/Full Load)
21 Minute/9 Minute
Power Rating
1500VA
UPS Type
Double Conversion Online
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
END1500RT2U-LNC
Zoro #
G815659070
UPC #
784755156594
Country of Origin
China
Details
Wattage
1350 W
Mounting
Rack/Tower
Backup Time (Half/Full Load)
21 Minute/9 Minute
Power Rating
1500VA
UPS Type
Double Conversion Online
Output Voltage
100 V AC
Input Voltage
120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.