UPSAVR 1500VA 5-Bat/5-SurgeUSB
Mfr # ETR1500LGU
Zoro # G516426032
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
104 V AC
Input Voltage
120 V AC
Number of Outlets
10
Power Rating
1500VA
UPS Type
Line-interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETR1500LGU
Zoro #
G516426032
UPC #
784755000000
Country of Origin
Viet Nam
Details
Output Voltage
104 V AC
Input Voltage
120 V AC
Number of Outlets
10
Power Rating
1500VA
UPS Type
Line-interactive
Wattage
900 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.