X17 17 in Carpet Extractor, 9-Gal Tank, 50 PSI, CRI Certified
- Mfr # 804502
- Zoro # G323348206
original price:Â $3,843.99 , new price: $3,459.99 , 9 percent off
new price:Â
$
3,459.99
/ea
Free Shipping & Returns
Key Features
Pump Pressure
50 psi/100 psi
Voltage
115V
Solution Tank Capacity
9 gallon
Brush Speed
1800 RPM
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804502
- Zoro #
- G323348206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 32 in
- Width
- 17 in
Details
- Pump Pressure
- 50 psi/100 psi
- Voltage
- 115V
- Solution Tank Capacity
- 9 gallon
- Brush Speed
- 1800 RPM
- Item
- Carpet Extractor
- Brush Motor
- 1/6 hp
- Vacuum Motor
- 2 hp
- Recovery Tank Capacity
- 7.5 gallon
Description
The new X17 is the latest additional to Minuteman's innovative line of carpet extractors. Green clean features make this carpet extractor environmentally friendly and beneficial to your work environment. This portable carpet extractor features large 10 in wheels for easy transport and maneuvering, an ergonomic adjustable handle and easy-to-use controls. With its 17 in cleaning path, 9 gallon solution tank and a 7.5 gallon recovery tank, this extractor is sure to get the job done. Ideal for Offices, Schools, Hospitality, Healthcare Centers, Retail Outlets and Malls, Restaurants and Government Facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.