Zoro Homepage

Track Support, 16 Mounting Holes, 30.5" L

  • Mfr # MV0TS-3050-16

  • Zoro # G808104723


product price: $57.19
/ea

Key Features

Material
Aluminum
Overall Length
30.5 in
Overall Width
0.516 in
Overall Height
0.153 in
Series
MinVee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV0TS-3050-16
Zoro #
G808104723
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30.5 in
Overall Width
0.516 in
Overall Height
0.153 in
Size
0
Surface Width
0.274 in
Mounting Hole Diameter
0.156 in
Mounting Hole Size
0.156 in
Manufacturer Size
0

Details

Item
Track Support
Material
Aluminum
Series
MinVee
Number of Mounting Holes
16
Mounting Hole Center to Center
2 in
Rail Material
Aluminum
Mounting Hole from Shaft End
0.25 in
System of Measurement
Inch
Rail Finish
Anodized

Description

Track Support, Manufacturer Size 0, Material Aluminum, Overall Length 30.5 in, Overall Width 0.516 in, Series MinVee, Mounting Hole from Shaft End 0.25 in, Mounting Hole Center to Center 2 in, Number of Mounting Holes 16, System of Measurement Inch, Surface Width 0.274 in, Overall Height 0.153 in, Mounting Hole Size 0.156 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.