Track Support, 4 Mounting Holes, 6.5" L
Mfr # MV0TS-650-4
Zoro # G208104699
product price: $12.79
/eaKey Features
Material
Aluminum
Overall Length
6.5 in
Overall Width
0.516 in
Overall Height
0.153 in
Series
MinVee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV0TS-650-4
Zoro #
G208104699
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6.5 in
Overall Width
0.516 in
Overall Height
0.153 in
Surface Width
0.274 in
Mounting Hole Diameter
0.156 in
Size
0
Manufacturer Size
0
Mounting Hole Size
0.156 in
Details
Item
Track Support
Material
Aluminum
Series
MinVee
Mounting Hole Center to Center
2 in
Rail Finish
Anodized
Number of Mounting Holes
4
Mounting Hole from Shaft End
0.25 in
System of Measurement
Inch
Rail Material
Aluminum
Description
Track Support, Manufacturer Size 0, Material Aluminum, Overall Length 6.5 in, Overall Width 0.516 in, Series MinVee, Mounting Hole from Shaft End 0.25 in, Mounting Hole Center to Center 2 in, Number of Mounting Holes 4, System of Measurement Inch, Surface Width 0.274 in, Overall Height 0.153 in, Mounting Hole Size 0.156 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.