Track Support, 7 Mounting Holes, 12.5" L
Mfr # MV0TS-1250-7
Zoro # G908104708
product price: $23.49
/eaKey Features
Material
Aluminum
Overall Length
12.5 in
Overall Width
0.516 in
Overall Height
0.153 in
Series
MinVee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV0TS-1250-7
Zoro #
G908104708
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12.5 in
Overall Width
0.516 in
Overall Height
0.153 in
Mounting Hole Diameter
0.156 in
Size
0
Surface Width
0.274 in
Manufacturer Size
0
Mounting Hole Size
0.156 in
Details
Item
Track Support
Material
Aluminum
Series
MinVee
Mounting Hole from Shaft End
0.25 in
Number of Mounting Holes
7
Rail Material
Aluminum
Rail Finish
Anodized
Mounting Hole Center to Center
2 in
System of Measurement
Inch
Description
Track Support, Manufacturer Size 0, Material Aluminum, Overall Length 12.5 in, Overall Width 0.516 in, Series MinVee, Mounting Hole from Shaft End 0.25 in, Mounting Hole Center to Center 2 in, Number of Mounting Holes 7, System of Measurement Inch, Surface Width 0.274 in, Overall Height 0.153 in, Mounting Hole Size 0.156 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.