Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Plate Assembly, 121.4lbf Load Axial

  • Mfr # MV0WPAX

  • Zoro # G408061785


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Carriage Height
17.2 mm
Roller Material
Carbon Steel
Carriage Width
44.45 mm
Carriage Length
50.8 mm
Carriage Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV0WPAX
Zoro #
G408061785
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
17.2 mm
Carriage Width
44.45 mm
Carriage Length
50.8 mm
Size
0
For Rail Width
14 mm
Overall Height
20.02 mm
Carriage Mounting Hole Size
M4 x 0.7
Mounting Hole Size
M4 x 0.7
Manufacturer Size
0
Combined Carriage and Rail Height
20.02 mm

Details

Item
Wheel Plate Assembly
Roller Material
Carbon Steel
Carriage Material
Aluminum
Roller Type
Vee
Carriage Finish
Anodized
Roller Finish
Anodized
Number of Mounting Holes
4
For Use With
DualVee Guide Wheel
Bearing Type
Ball
Carriage Type
Ball
Maximum Load Axial
121.4 lbf
Maximum Speed
5 mps
Minimum Operating Temperature
-22 Degrees F
Maximum Load Radial
110.2 lbf
Series
MinVee
Maximum Operating Temperature
212 Degrees F
Speed - Maximum
5 mps
Operating Temperature - Maximum
248 Degrees F
Bearing Retention
Bearings Retained
Includes Lubricator
Lubricator Included
Acceleration - Maximum
49 m/sq sec
Static Load Capacity
121.4 lbf
Axial Load - Maximum
121.4 lbf
System of Measurement
Metric
Number of Bearing Rows
2
Radial Load - Maximum
110.2 lbf
Includes Seals
Seals Included
Dynamic Load Capacity
121.4 lbf
Compatible Rail Type
Slide
Requires Lubrication
Lubricant Required
Operating Temperature - Minimum
-22 Degrees F

Description

Wheel Plate Assembly, Carriage Height 17.2 mm, Carriage Length 50.8 mm, Carriage Width 44.45 mm, Carriage Material Aluminum, Roller Material Carbon Steel, Radial Load - Maximum 110.2 lbf, Axial Load - Maximum 121.4 lbf, Manufacturer Size 0, Dynamic Load Capacity 121.4 lbf, Requires Lubrication Lubricant Required, Carriage Type Ball, For Rail Width 14 mm, For Use With DualVee Guide Wheel, Static Load Capacity 121.4 lbf, Combined Carriage and Rail Height 20.02 mm, Series MinVee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.