Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/2 in Flat Sash Soft, Paint Brush

  • Mfr # 427310150

  • Zoro # G413990810


product price: $3.59
/ea
Sold in multiples of 6 for $21.54

Key Features

Brush Style
Flat Sash
Brush Size
1 1/2 in
Basic Handle Material
Wood
Bristle Stiffness
Soft
Application
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427310150
Zoro #
G413990810
UPC #
716341008741
Country of Origin
China

Dimensions

Brush Size
1 1/2 in
Bristle Length
2 7/16 in
Bristle Thickness
1/2 in

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Handle Material
Wood
Bristle Stiffness
Soft
Application
Trim
Surface Texture
Rough, Smooth
Filament Material
Polyester/Nylon
Surface Material
Wood
Filament Type
Synthetic
For Paint Base Type
Water
For Paint or Coating Type
Stains
Handle Type
Beavertail

Description

Polycrylic Water Based Trim Stain Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.