Zoro Homepage

2 in Flat Sash Soft, Paint Brush

  • Mfr # 427280200

  • Zoro # G913990815


product price: $6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Brush Style
Flat Sash
Brush Size
2 in
Basic Handle Material
Wood
Bristle Stiffness
Soft
Bristle Length
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427280200
Zoro #
G913990815
UPC #
716341008734
Country of Origin
China

Dimensions

Brush Size
2 in
Bristle Length
2 11/16 in
Bristle Thickness
9/16 in

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Handle Material
Wood
Bristle Stiffness
Soft
For Paint Base Type
Oil
Filament Type
Natural
Bristle Color
Black
Surface Material
Wood
For Paint or Coating Type
Stains
Surface Texture
Rough, Smooth
Handle Type
Beavertail
Filament Material
Bristle

Description

Wood Finish Stain Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.