2 in Flat Sash Soft, Paint Brush
Mfr # 427310200
Zoro # G613990825
product price: $4.99
/eaSold in multiples of 6 for $29.94
Key Features
Brush Style
Flat Sash
Brush Size
2 in
Basic Handle Material
Wood
Bristle Stiffness
Soft
Application
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427310200
Zoro #
G613990825
UPC #
716341008758
Country of Origin
China
Dimensions
Brush Size
2 in
Bristle Length
2 11/16 in
Bristle Thickness
9/16 in
Details
Item
Paint Brush
Brush Style
Flat Sash
Basic Handle Material
Wood
Bristle Stiffness
Soft
Application
Trim
Surface Material
Wood
Filament Type
Synthetic
For Paint Base Type
Water
Handle Type
Beavertail
Surface Texture
Rough, Smooth
Filament Material
Polyester/Nylon
For Paint or Coating Type
Stains
Description
Polycrylic Water Based Trim Stain Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.