Zoro Homepage

2 in Flat Sash Soft, Paint Brush

  • Mfr # 427340200

  • Zoro # G613990788


product price: $6.99
/ea
Sold in multiples of 6 for $41.94

Key Features

Brush Style
Flat Sash
Brush Size
2 in
Basic Handle Material
Wood
Bristle Stiffness
Soft
Bristle Length
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427340200
Zoro #
G613990788
UPC #
716341008697
Country of Origin
China

Dimensions

Brush Size
2 in
Bristle Length
2 11/16 in
Bristle Thickness
9/16 in

Details

Item
Paint Brush
Brush Style
Flat Sash
Basic Handle Material
Wood
Bristle Stiffness
Soft
Application
Trim
Surface Material
Wood
Filament Material
Bristle
For Paint Base Type
Oil
Bristle Color
White
Filament Type
Natural
Surface Texture
Rough, Smooth
For Paint or Coating Type
Stains
Handle Type
Beavertail

Description

Polyurethane Trim Stain Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.