Shop MINWAX
See all product information
Create Account
Color Matched Gray Wood Filler 6 oz
- Mfr # 448550000
- Zoro # G723562653
product price:Â
$
14.85
/ea
Key Features
Color
Gray
Full Cure Time
2 hr
Container Size
6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448550000
- Zoro #
- G723562653
- UPC #
- 027426448551
- Country of Origin
- United States
- Color
- Gray
- Item
- Wood Filler
- Full Cure Time
- 2 hr
Dimensions
- Container Size
- 6 oz
Description
Minwax Color-Matched Wood Filler is a high-quality, no-sand solution for defects in finished wood. The ready-to-use formula is ideal for repairing cracks, gouges, nail holes, knot holes, and other defects in all types of finished or unfinished indoor and outdoor wood surfaces. It looks and acts like real wood and can be sanded, cut, drilled, planed, stained, varnished, painted or lacquered.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.