Finish, 0.5 pt, Clear
Mfr # 222224444
Zoro # G213868180
product price: $11.29
/eaSold in multiples of 4 for $45.16
Key Features
Color
Clear
Base Type
Water
Series
Polycrylic Protective Finish
Sub-Brand
Polycrylic
Product Type
Varnish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
222224444
Zoro #
G213868180
UPC #
027426222229
Country of Origin
United States
Dimensions
Container Size
0.5 pt
Details
Item
Finish
Color
Clear
Base Type
Water
Series
Polycrylic Protective Finish
Sub-Brand
Polycrylic
Product Type
Varnish
VOC Content Weight
274.3 g/L
Compatible Surface Material
Wood
Compatible Fluid Type
Water-Based Fluids
Use Location
Interior
Transparency
Clear
Description
Polycrylic Protective Finish, Matte
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.