Zoro Homepage

Finish, 0.5 pt, Gloss, Clear

  • Mfr # 244444444

  • Zoro # G113868181


product price: $11.29
/ea
Sold in multiples of 4 for $45.16

Key Features

Color
Clear
Base Type
Water
Series
Polycrylic Protective Finish
Sub-Brand
Polycrylic
Sheen
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244444444
Zoro #
G113868181
UPC #
027426244443
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Finish
Color
Clear
Base Type
Water
Series
Polycrylic Protective Finish
Sub-Brand
Polycrylic
Sheen
Gloss
Product Type
Varnish
Transparency
Clear
Compatible Fluid Type
Water-Based Fluids
VOC Content Weight
273.03 g/L
Compatible Surface Material
Wood
Use Location
Interior

Description

Polycrylic Protective Finish, Semi-Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.