Finish, 0.5 pt, Gloss, Clear
Mfr # 255554444
Zoro # G813868108
product price: $11.19
/eaSold in multiples of 4 for $44.76
Key Features
Color
Clear
Base Type
Water
Series
Polycrylic Protective Finish
Product Type
Varnish
Sheen
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
255554444
Zoro #
G813868108
UPC #
027426255555
Country of Origin
United States
Dimensions
Container Size
0.5 pt
Details
Item
Finish
Color
Clear
Base Type
Water
Series
Polycrylic Protective Finish
Product Type
Varnish
Sheen
Gloss
Sub-Brand
Polycrylic
Transparency
Clear
Compatible Fluid Type
Water-Based Fluids
Use Location
Interior
VOC Content Weight
272.98 g/L
Compatible Surface Material
Wood
Description
Polycrylic Protective Finish, Gloss
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.