Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 0.5 pt, Satin, Clear

  • Mfr # 233334444

  • Zoro # G213868173


product price: $11.49
/ea
Sold in multiples of 4 for $45.96

Key Features

Color
Clear
Series
Polycrylic Protective Finish
Base Type
Water
Product Type
Varnish
Container Size
0.5 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233334444
Zoro #
G213868173
UPC #
027426233331
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Finish
Color
Clear
Series
Polycrylic Protective Finish
Base Type
Water
Product Type
Varnish
Sub-Brand
Polycrylic
Sheen
Satin
VOC Content Weight
273.41 g/L
Compatible Surface Material
Wood
Transparency
Clear
Compatible Fluid Type
Water-Based Fluids
Use Location
Interior

Description

Polycrylic Protective Finish, Satin

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.