Zoro Homepage

Finish, 0.5 pt, Semi-Gloss, Clear

  • Mfr # 230054444

  • Zoro # G313868134


product price: $8.49
/ea
Sold in multiples of 4 for $33.96

Key Features

Color
Clear
Resin Type
Polyurethane
Series
Fast-Drying Polyurethane
Base Type
Oil
Container Size
0.5 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230054444
Zoro #
G313868134
UPC #
027426230057
Country of Origin
United States

Dimensions

Container Size
0.5 pt

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Series
Fast-Drying Polyurethane
Base Type
Oil
Sheen
Semi-Gloss
Use Location
Interior
VOC Content Weight
534.24 g/L
Product Type
Varnish
Compatible Fluid Type
Oil-Based Fluids
Compatible Surface Material
Wood
Transparency
Clear

Description

Fast-Drying Polyurethane, Semi-Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.