Finish, 0.5 pt, Ultra-Flat, Clear
Mfr # 230114444
Zoro # G013868083
product price: $8.29
/eaSold in multiples of 4 for $33.16
Key Features
Color
Clear
Resin Type
Polyurethane
Base Type
Oil
Series
Fast-Drying Polyurethane
Sheen
Ultra-Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230114444
Zoro #
G013868083
UPC #
027426230118
Country of Origin
United States
Dimensions
Container Size
0.5 pt
Details
Item
Finish
Color
Clear
Resin Type
Polyurethane
Base Type
Oil
Series
Fast-Drying Polyurethane
Sheen
Ultra-Flat
Transparency
Clear
VOC Content Weight
525.8 g/L
Compatible Fluid Type
Oil-Based Fluids
Product Type
Varnish
Use Location
Interior
Compatible Surface Material
Wood
Description
Fast-Drying Polyurethane, Ultra-Flat
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.