Zoro Homepage

Finish, 1 gal, Gloss, Clear

  • Mfr # 131010000

  • Zoro # G913868022


product price: $91.49
/ea
Sold in multiples of 2 for $182.98
Free Shipping & Returns

Key Features

Color
Clear
Resin Type
Urethane
Series
Ultimate Floor Finish
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131010000
Zoro #
G913868022
UPC #
027426131019
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Resin Type
Urethane
Series
Ultimate Floor Finish
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Compatible Surface Material
Wood
Sub-Brand
Minwax
Transparency
Clear
Sheen
Gloss
Product Type
Finish
Product Form
Liquid
Use Location
Interior
Coverage Area - Maximum
500 sq ft/gal
Number of Coats
3
Compatible Surface Condition
Unfinished
VOC Content Weight
123.49 g/L
Dry Time - Recoat - Maximum
2 hr
Compatible Fluid Type
Water-Based Fluids

Description

Ultimate Floor Finish, Gloss, 1 Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.