Zoro Homepage

Finish, 1 gal, Gloss, Clear

  • Mfr # 140010000

  • Zoro # G313868042


product price: $67.95
/ea
Sold in multiples of 2 for $135.90

Key Features

Color
Clear
Resin Type
Polyurethane
Series
Ultra Fast-Drying Polyurethane for Floors
Base Type
Water
Compatible Fluid Type
Water-Based Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140010000
Zoro #
G313868042
UPC #
027426140011
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Series
Ultra Fast-Drying Polyurethane for Floors
Base Type
Water
Compatible Fluid Type
Water-Based Fluids
Sheen
Gloss
Compatible Surface Material
Wood
VOC Content Weight
243.99 g/L
Transparency
Clear
Product Type
Varnish
Use Location
Interior

Description

Ultra Fast-Drying Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.