Finish, 1 gal, Gloss, Clear
Mfr # 15555000
Zoro # G913868091
product price: $64.19
/eaSold in multiples of 2 for $128.38
Key Features
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Water
Series
Polycrylic Protective Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15555000
Zoro #
G913868091
UPC #
027426155558
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Water
Series
Polycrylic Protective Finish
Standards
OSHA 29 CFR 1910.1200
Compatible Surface Condition
Unfinished
Product Type
Varnish
Product Form
Liquid
Dry Time - Recoat - Maximum
2 hr
Features
Washable
Number of Coats
3
Use Location
Interior
Dry Time - Touch - Maximum
15 min
VOC Content Weight
272.98 g/L
Coverage Area - Maximum
500 sq ft/gal
Sheen
Gloss
Compatible Surface Material
Wood
Sub-Brand
Polycrylic
Transparency
Clear
Compatible Fluid Type
Water-Based Fluids
Description
Polycrylic Protective Finish, Gloss
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.