Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 gal, Satin, Clear

  • Mfr # 131030000

  • Zoro # G013867918


product price: $94.69
/ea
Sold in multiples of 2 for $189.38
Free Shipping & Returns

Key Features

Color
Clear
Resin Type
Urethane
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Series
Ultimate Floor Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131030000
Zoro #
G013867918
UPC #
027426131033
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Resin Type
Urethane
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Series
Ultimate Floor Finish
Compatible Surface Material
Wood
Coverage Area - Maximum
500 sq ft/gal
Transparency
Clear
Sheen
Satin
Use Location
Interior
Compatible Fluid Type
Water-Based Fluids
Number of Coats
3
Product Type
Finish
Dry Time - Recoat - Maximum
2 hr
VOC Content Weight
119.26 g/L
Product Form
Liquid
Sub-Brand
Minwax
Compatible Surface Condition
Unfinished

Description

Ultimate Floor Finish, Satin, 1 Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.