Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 gal, Satin, Clear

  • Mfr # 710520000

  • Zoro # G614147396


product price: $80.15
/ea
Sold in multiples of 2 for $160.30
Free Shipping & Returns

Key Features

Color
Clear
Standards
OSHA 29 CFR 1910.1200
Features
Washable
Base Type
Water
Application Method
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710520000
Zoro #
G614147396
UPC #
027426710528
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Standards
OSHA 29 CFR 1910.1200
Features
Washable
Base Type
Water
Application Method
Brush
Resin Type
Urethane
Product Form
Liquid
VOC Content Weight
156.57 g/L
Transparency
Clear
Compatible Fluid Type
Oil-Based Fluids
Use Location
Exterior, Interior
Coverage Area - Maximum
2,000 sq ft/gal
Dry Time - Recoat - Maximum
2 hr
Product Type
Varnish
Sheen
Satin
Sub-Brand
Helmsman
Compatible Surface Material
Wood
Series
Water Based Helmsman Indoor/Outdoor Spar Urethane
Resistance Properties
Moisture-Resistant
Number of Coats
3

Description

Water Based Indoor/Outdoor Spar Urethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.