Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 gal, Semi-Gloss, Clear

  • Mfr # 13021000

  • Zoro # G513867982


product price: $71.29
/ea
Sold in multiples of 2 for $142.58

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Series
Super Fast-Drying Polyurethane for Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13021000
Zoro #
G513867982
UPC #
027426130210
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Series
Super Fast-Drying Polyurethane for Floors
Base Type
Oil
Sub-Brand
Minwax
Use Location
Interior
Compatible Surface Material
Wood
VOC Content Weight
440.52 g/L
Dry Time - Recoat - Minimum
3 hr
Product Type
Varnish
Coverage Area - Maximum
700 sq ft/gal
Compatible Fluid Type
Oil-Based Fluids
Sheen
Semi-Gloss
Coverage Area - Minimum
600 sq ft/gal
Dry Time - Recoat - Maximum
4 hr
Transparency
Clear
Product Form
Liquid
Number of Coats
3

Description

Super Fast-Drying Polyurethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.