Finish, 1 gal, Semi-Gloss, Clear
Mfr # 131020000
Zoro # G713867898
product price: $94.69
/eaSold in multiples of 2 for $189.38
Free Shipping & Returns
Key Features
Color
Clear
Resin Type
Urethane
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Series
Ultimate Floor Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131020000
Zoro #
G713867898
UPC #
027426131026
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Finish
Color
Clear
Resin Type
Urethane
Standards
OSHA 29 CFR 1910.1200
Base Type
Water
Series
Ultimate Floor Finish
Use Location
Interior
Number of Coats
3
Compatible Surface Condition
Unfinished
Sheen
Semi-Gloss
Compatible Fluid Type
Water-Based Fluids
Dry Time - Recoat - Maximum
2 hr
Compatible Surface Material
Wood
Coverage Area - Maximum
500 sq ft/gal
Product Type
Finish
Transparency
Clear
Sub-Brand
Minwax
VOC Content Weight
120.9 g/L
Product Form
Liquid
Description
Ultimate Floor Finish, Semi-Gloss
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.