Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 gal, Semi-Gloss, Clear

  • Mfr # 13210000

  • Zoro # G614147402


product price: $57.35
/ea
Sold in multiples of 2 for $114.70

Key Features

Color
Clear
Base Type
Oil
Resin Type
Urethane
Standards
OSHA 29 CFR 1910.1200
Application Method
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13210000
Zoro #
G614147402
UPC #
027426132108
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Base Type
Oil
Resin Type
Urethane
Standards
OSHA 29 CFR 1910.1200
Application Method
Brush
Sub-Brand
Minwax
Series
Indoor/Outdoor Helmsman Spar Urethane
Dry Time - Recoat - Maximum
24 hr
Compatible Surface Material
Wood
Use Location
Exterior, Interior
Compatible Fluid Type
Oil-Based Fluids
Sheen
Semi-Gloss
Compatible Surface Condition
Finished, Unfinished
Resistance Properties
Moisture-Resistant
VOC Content Weight
440.38 g/L
Dry Time - Recoat - Minimum
6 hr
Product Form
Liquid
Coverage Area - Maximum
400 sq ft/gal
Number of Coats
3
Product Type
Varnish
Transparency
Clear

Description

Helmsman Indoor/Outdoor Spar Urethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.