Finish, 1 gal, Semi-Gloss, Clear
Mfr # 140020000
Zoro # G813868061
product price: $64.89
/eaSold in multiples of 2 for $129.78
Key Features
Color
Clear
Resin Type
Polyurethane
Base Type
Water
Series
Ultra Fast-Drying Polyurethane for Floors
Sheen
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140020000
Zoro #
G813868061
UPC #
027426140028
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Finish
Color
Clear
Resin Type
Polyurethane
Base Type
Water
Series
Ultra Fast-Drying Polyurethane for Floors
Sheen
Semi-Gloss
Compatible Fluid Type
Water-Based Fluids
Use Location
Interior
Compatible Surface Material
Wood
VOC Content Weight
245.32 g/L
Transparency
Clear
Product Type
Varnish
Description
Ultra Fast-Drying Polyurethane
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.