Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 gal, Semi-Gloss, Clear

  • Mfr # 14444000

  • Zoro # G313868127


product price: $63.19
/ea
Sold in multiples of 2 for $126.38

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Water
Series
Polycrylic Protective Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14444000
Zoro #
G313868127
UPC #
027426144446
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Water
Series
Polycrylic Protective Finish
Standards
OSHA 29 CFR 1910.1200
Dry Time - Recoat - Maximum
2 hr
Dry Time - Touch - Maximum
15 min
Product Form
Liquid
Compatible Fluid Type
Water-Based Fluids
Product Type
Varnish
VOC Content Weight
273.03 g/L
Sheen
Semi-Gloss
Features
Washable
Use Location
Interior
Compatible Surface Material
Wood
Sub-Brand
Polycrylic
Transparency
Clear
Compatible Surface Condition
Unfinished
Coverage Area - Maximum
500 sq ft/gal
Number of Coats
3

Description

Polycrylic Protective Finish, Semi-Gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.