Zoro Homepage

Finish, 1 gal, Semi-Gloss, Clear

  • Mfr # 319010000

  • Zoro # G713868116


product price: $57.89
/ea
Sold in multiples of 2 for $115.78

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Series
Fast-Drying Polyurethane 350 VOC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319010000
Zoro #
G713868116
UPC #
027426319011
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Standards
OSHA 29 CFR 1910.1200
Series
Fast-Drying Polyurethane 350 VOC
Base Type
Oil
Product Type
Varnish
VOC Content Weight
344.63 g/L
Compatible Surface Material
Wood
Sub-Brand
Fast-Drying Polyurethane
Use Location
Interior
Sheen
Semi-Gloss
Compatible Fluid Type
Oil-Based Fluids
Transparency
Clear
Product Form
Liquid
Compatible Surface Condition
Finished, Unfinished

Description

Fast-Drying Polyurethane 350 VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.