Zoro Homepage

Finish, 1 gal, Semi-Gloss, Clear

  • Mfr # 710510000

  • Zoro # G414147428


product price: $76.59
/ea
Sold in multiples of 2 for $153.18
Free Shipping & Returns

Key Features

Color
Clear
Features
Washable
Resin Type
Urethane
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710510000
Zoro #
G414147428
UPC #
027426710511
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Features
Washable
Resin Type
Urethane
Base Type
Oil
Standards
OSHA 29 CFR 1910.1200
Application Method
Brush
VOC Content Weight
157.26 g/L
Sheen
Semi-Gloss
Sub-Brand
Helmsman
Resistance Properties
Moisture-Resistant
Product Type
Varnish
Compatible Fluid Type
Water-Based Fluids
Product Form
Liquid
Dry Time - Recoat - Maximum
2 hr
Series
Water Based Helmsman Indoor/Outdoor Spar Urethane
Transparency
Clear
Number of Coats
3
Coverage Area - Maximum
2,000 sq ft/gal
Use Location
Exterior, Interior
Compatible Surface Material
Wood

Description

Water Based Indoor/Outdoor Spar Urethane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.