Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 gal, Ultra-Flat, Clear

  • Mfr # 111110000

  • Zoro # G413868157


product price: $63.15
/ea
Sold in multiples of 2 for $126.30

Key Features

Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Water
Series
Polycrylic Protective Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111110000
Zoro #
G413868157
UPC #
027426111110
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Finish
Color
Clear
Resin Type
Polyurethane
Application Method
Brush
Base Type
Water
Series
Polycrylic Protective Finish
Standards
OSHA 29 CFR 1910.1200
Use Location
Interior
Compatible Fluid Type
Water-Based Fluids
VOC Content Weight
269.38 g/L
Product Form
Liquid
Dry Time - Touch - Maximum
15 min
Sheen
Ultra-Flat
Sub-Brand
Polycrylic
Compatible Surface Material
Wood
Compatible Surface Condition
Unfinished
Product Type
Varnish
Transparency
Clear
Features
Washable
Dry Time - Recoat - Maximum
2 hr
Coverage Area - Maximum
500 sq ft/gal
Number of Coats
3

Description

Polycrylic Protective Finish, Ultra-Flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.